Skip Content
CABINET NO BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABINET NO BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAC3618SV
  • Mfr. Model # AC3618SV
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 207.0 lbs

Technical Specs

  • Colour Gray
  • Cabinet Type All Welded Steel
  • Finish Powder Coated
  • Gauge 16
  • Item Bin Cabinet
  • Overall Depth 18"
  • Overall Height 78"
  • Overall Width 36"
  • Bins per Cabinet 18 or 36
  • Material Steel
  • Total Number of Drawers 0
  • Door Type Steel Mesh
  • Lock Type Keyed
  • Total Capacity 1,000 lbs.
  • Total Number of Bins 0
  • Number of Cabinet Shelves 0
  • Assembled/Unassembled Assembled
  • Number of Door Shelves 0
  • Wall Mounted/Stand Alone Stand Alone
  • Total Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list