Skip Content
CABINET N/M 2DR/SLDNG 60X42X17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET N/M 2DR/SLDNG 60X42X17

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT24150
  • Mfr. Model # 24150
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2712
  • Shipping Weight 276.0 lbs

Product Details

Offer chemical resistance to highly corrosive liquids such as phenol, nitric acid, and sulfuric acid. Wood laminate finish has no metal internal parts to corrode.

Technical Specs

  • Capacity (49) 2.5 L Bottles
  • Colour Blue
  • Height 60"
  • Includes Keyed Lock
  • Depth 17-7/8"
  • Finish Non-Metallic
  • Item Acid Safety Cabinet
  • Material Wood Laminate
  • Number of Shelves 2
  • Width 42"
  • Number of Doors 2
  • Door Type Manual
  • Mounting Type Standard
  • Standards OSHA, NFPA 30
  • Rated For Flammable Storage Yes
  • Safety Cabinet Standards OSHA, NFPA 30
  • Safety Cabinet Application Corrosive Cabinet

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list