Skip Content
CABINET MODULAR DRAWER GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER GRAY

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRSCU1910ALVG
  • Mfr. Model # SCU1910ALVG
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 386.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Includes Dividers and Partitions
  • Material Steel
  • Item Modular Drawer Cabinet
  • Overall Height 37"
  • Overall Depth 27-3/4"
  • Overall Width 30"
  • Number of Drawers per Cabinet 6
  • Number of Compartments per Cabinet 144
  • Handle Material Aluminium
  • Drawer Capacity 400 lbs.
  • Usable Drawer Height (4) 3-7/8", (2) 5-3/8"
  • Drawer Depth 25.12"
  • Handle Type Aluminium
  • Drawer Width 25.12"
  • No. of Compartments Per Drawer (4) 20, (2) 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list