Skip Content
CABINET MODULAR DRAWER GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER GRAY

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP3546ALVG
  • Mfr. Model # RP3546ALVG
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 804.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Includes Dividers and Partitions
  • Item Extra Wide Modular Cabinet
  • Overall Depth 27-3/4"
  • Material Steel
  • Overall Width 45"
  • Overall Height 59"
  • Number of Compartments per Cabinet 170
  • Number of Drawers per Cabinet 9
  • Handle Material Aluminium
  • Drawer Capacity 400 lbs.
  • Drawer Depth 25.12"
  • Handle Type Aluminium
  • Drawer Width 25.12"
  • Usable Drawer Height (4) 3-7/8", (3) 5-3/8", (2) 7"
  • No. of Compartments Per Drawer (7) 20, (2) 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list