CABINET MODULAR DRAWER GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET MODULAR DRAWER GRAY

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP3544ALVG
  • Mfr. Model # RP3544ALVG
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 997.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Item Double Wide Modular Cabinet
  • Material Steel
  • Overall Depth 27-3/4"
  • Includes Dividers and Partitions
  • Overall Height 59"
  • Number of Compartments per Cabinet 220
  • Overall Width 60"
  • Number of Drawers per Cabinet 9
  • Handle Material Aluminum
  • Drawer Capacity 400 lbs.
  • Handle Type Aluminum
  • No. of Compartments Per Drawer (4) 28, (3) 24, (2) 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list