Skip Content
CABINET MODULAR DRAWER GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER GRAY

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP3543ALVG
  • Mfr. Model # RP3543ALVG
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 895.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Includes Dividers and Partitions
  • Item Double Wide Modular Cabinet
  • Material Steel
  • Overall Depth 27-3/4"
  • Overall Height 59"
  • Overall Width 60"
  • Number of Drawers per Cabinet 7
  • Handle Material Aluminum
  • Drawer Capacity 400 lbs.
  • Number of Compartments per Cabinet 132
  • Handle Type Aluminum
  • No. of Compartments Per Drawer (1) 24, (6) 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list