Skip Content
CABINET MODULAR DRAWER GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER GRAY

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP2160ALVG
  • Mfr. Model # RP2160ALVG
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 763.0 lbs

Technical Specs

  • Includes Dividers and Partitions
  • Colour Gray
  • Finish Powder Coated
  • Material Steel
  • Item Stationary Work Center
  • Overall Depth 27-3/4"
  • Overall Height 44"
  • Number of Drawers per Cabinet 13
  • Overall Width 60"
  • Usable Drawer Height (4) 2-1/2", (5) 3-7/8", (2) 5-3/8", (2) 10-1/8"
  • Number of Compartments per Cabinet 232
  • Drawer Capacity 400 lbs.
  • Handle Material Aluminum
  • Handle Type Aluminum
  • No. of Compartments Per Drawer (1) 28, (2) 30, (2) 20, (4) 16, (2) 12, (2) 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list