Skip Content
CABINET MODULAR DRAWER GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER GRAY

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP2102ALVG
  • Mfr. Model # RP2102ALVG
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 423.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Includes Dividers and Partitions
  • Material Steel
  • Overall Depth 27-3/4"
  • Number of Drawers per Cabinet 7
  • Item Modular Drawer Cabinet
  • Number of Compartments per Cabinet 114
  • Overall Height 44"
  • Overall Width 30"
  • Handle Material Aluminum
  • Drawer Capacity 400 lbs.
  • Usable Drawer Height (1) 2-1/4", (1) 3", (1) 5-3/8", (2) 3-7/8", (2) 7"
  • Handle Type Aluminum
  • No. of Compartments Per Drawer (1) 32, (2) 20, (1) 16, (1) 12, (1) 8, (1) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list