Skip Content
CABINET MODULAR DRAWER GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER GRAY

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRMT3189ALVG
  • Mfr. Model # MT3189ALVG
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2017
  • Shipping Weight 1.0 lbs

Product Details

Eye level cabinet preconfigured for easy selection, examine your inventory to determine which cabinet, drawers and loading diagrams would best suit your needs. Drawers are fully guaranteed against failure. Drawers hold up to 400 lbs. fully extended.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 27-3/4"
  • Item Modular Drawer Cabinet
  • Overall Height 59"
  • Overall Width 30"
  • No. of Compartments Per Drawer (7) 1
  • Handle Material Aluminum
  • Usable Drawer Height 5-3/8"7"
  • Drawer Capacity 400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list