Skip Content
CABINET MODULAR DRAWER DARK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER DARK BLUE

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRSEP3214ALDB
  • Mfr. Model # SEP3214ALDB
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2017
  • Shipping Weight 1.0 lbs

Product Details

Five drawer eye level cabinet. Drawers are fully guaranteed against failure. Drawers hold up to 400 lbs. fully extended.

Technical Specs

  • Includes Dividers and Partitions
  • Item Modular Drawer Cabinet
  • Colour Dark Blue
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 27-3/4"
  • Overall Height 59"
  • Overall Width 30"
  • Number of Drawers per Cabinet 5
  • Drawer Capacity 400 lbs.
  • No. of Compartments Per Drawer (1) 12, (3) 8, (1) 1
  • Handle Material Aluminium
  • Usable Drawer Height 7"8-1/2"10-1/8"13-1/4"
  • Drawer Depth 25.12"
  • Handle Type Aluminium
  • Number of Compartments per Cabinet 37
  • Drawer Width 25.12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list