CABINET MODULAR DRAWER DARK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET MODULAR DRAWER DARK BLUE

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRSCU3014ALDB
  • Mfr. Model # SCU3014ALDB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 709.0 lbs

Technical Specs

  • Colour Dark Blue
  • Finish Powder Coated
  • Includes Dividers and Partitions
  • Item Modular Drawer Cabinet
  • Overall Height 59"
  • Material Steel
  • Overall Depth 27-3/4"
  • Overall Width 30"
  • Number of Drawers per Cabinet 15
  • Handle Material Aluminum
  • Number of Compartments per Cabinet 360
  • Usable Drawer Height (7) 2-1/4", (8) 3"
  • Drawer Capacity 400 lbs.
  • No. of Compartments Per Drawer (7) 24, (8) 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list