CABINET MODULAR DRAWER DARK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET MODULAR DRAWER DARK BLUE

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP3545ALDB
  • Mfr. Model # RP3545ALDB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 712.0 lbs

Technical Specs

  • Includes Dividers and Partitions
  • Finish Powder Coated
  • Colour Dark Blue
  • Item Extra Wide Modular Cabinet
  • Overall Height 59"
  • Overall Depth 27-3/4"
  • Material Steel
  • Overall Width 45"
  • Number of Drawers per Cabinet 7
  • Number of Compartments per Cabinet 110
  • Drawer Capacity 400 lbs.
  • Usable Drawer Height (1) 5-3/8", (6) 7"
  • Handle Material Aluminum
  • No. of Compartments Per Drawer (1) 20, (6) 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list