Skip Content
CABINET MODULAR DRAWER DARK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER DARK BLUE

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP3543ALDB
  • Mfr. Model # RP3543ALDB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 895.0 lbs

Technical Specs

  • Colour Dark Blue
  • Finish Powder Coated
  • Item Double Wide Modular Cabinet
  • Includes Dividers and Partitions
  • Material Steel
  • Overall Height 59"
  • Overall Depth 27-3/4"
  • Overall Width 60"
  • Number of Drawers per Cabinet 7
  • Number of Compartments per Cabinet 132
  • Handle Material Aluminum
  • Drawer Capacity 400 lbs.
  • Usable Drawer Height (1) 5-3/8", (6) 7"
  • No. of Compartments Per Drawer (1) 24, (6) 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list