Skip Content
CABINET MODULAR DRAWER DARK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER DARK BLUE

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP2160ALDB
  • Mfr. Model # RP2160ALDB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 763.0 lbs

Technical Specs

  • Colour Dark Blue
  • Finish Powder Coated
  • Includes Dividers and Partitions
  • Item Stationary Work Center
  • Overall Height 44"
  • Material Steel
  • Overall Depth 27-3/4"
  • Number of Drawers per Cabinet 13
  • Number of Compartments per Cabinet 232
  • Overall Width 60"
  • Handle Material Aluminum
  • Usable Drawer Height (4) 2-1/2", (5) 3-7/8", (2) 5-3/8", (2) 10-1/8"
  • Drawer Capacity 400 lbs.
  • No. of Compartments Per Drawer (1) 28, (2) 30, (2) 20, (4) 16, (2) 12, (2) 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list