Skip Content
CABINET MODULAR DRAWER DARK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER DARK BLUE

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP2106ALDB
  • Mfr. Model # RP2106ALDB
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2017
  • Shipping Weight 491.0 lbs

Product Details

Cabinet height is 44 inch. Number of drawers per drawer height in inches is 4 by 2-1/4, 1 by 3, 2 by 3-7/8, 2 by 5-3/8. 222 compartments per cabinet.

Technical Specs

  • Includes Dividers and Partitions
  • Colour Dark Blue
  • Item Modular Drawer Cabinet
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 27-3/4"
  • Overall Height 44"
  • Number of Drawers per Cabinet 9
  • Overall Width 30"
  • Handle Material Aluminium
  • Drawer Capacity 400 lbs.
  • Drawer Depth 25.12"
  • Handle Type Aluminium
  • Number of Compartments per Cabinet 222
  • Drawer Width 25.12"
  • Usable Drawer Height (4) 2-1/4", (1) 3", (2) 3-7/8", (2) 5-3/8"
  • No. of Compartments Per Drawer (2) 40, (1) 4, (4) 30, (2) 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list