CABINET MODULAR DRAWER DARK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET MODULAR DRAWER DARK BLUE

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRMT3189ALDB
  • Mfr. Model # MT3189ALDB
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 436.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Dark Blue
  • Item Modular Drawer Cabinet
  • Material Steel
  • Overall Depth 27-3/4"
  • Overall Height 59"
  • Overall Width 30"
  • Handle Material Aluminium
  • Number of Compartments per Cabinet 7
  • Drawer Capacity 400 lbs.
  • Usable Drawer Height (1) 5-3/8", (6) 7"
  • Drawer Depth 25.12"
  • Handle Type Aluminium
  • Includes Dividers and Partitions
  • Number of Drawers per Cabinet 7
  • Drawer Width 25.12"
  • No. of Compartments Per Drawer (7) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list