Skip Content
CABINET MODULAR DRAWER BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER BLACK

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP3545ALBK
  • Mfr. Model # RP3545ALBK
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 712.0 lbs

Technical Specs

  • Colour Black
  • Includes Dividers and Partitions
  • Finish Powder Coated
  • Item Extra Wide Modular Cabinet
  • Material Steel
  • Overall Depth 27-3/4"
  • Overall Height 59"
  • Overall Width 45"
  • Number of Compartments per Cabinet 110
  • Number of Drawers per Cabinet 7
  • Handle Material Aluminum
  • Drawer Capacity 400 lbs.
  • Handle Type Aluminum
  • No. of Compartments Per Drawer (1) 20, (6) 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list