Skip Content
CABINET MODULAR DRAWER BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER BLACK

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP3544ALBK
  • Mfr. Model # RP3544ALBK
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 997.0 lbs

Technical Specs

  • Colour Black
  • Includes Dividers and Partitions
  • Item Double Wide Modular Cabinet
  • Finish Powder Coated
  • Material Steel
  • Overall Height 59"
  • Overall Width 60"
  • Overall Depth 27-3/4"
  • Number of Drawers per Cabinet 9
  • Number of Compartments per Cabinet 220
  • Handle Material Aluminum
  • Drawer Capacity 400 lbs.
  • Handle Type Aluminum
  • No. of Compartments Per Drawer (4) 28, (3) 24, (2) 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list