Skip Content
CABINET MODULAR DRAWER BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER BLACK

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRRP2160ALBK
  • Mfr. Model # RP2160ALBK
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 763.0 lbs

Technical Specs

  • Colour Black
  • Finish Powder Coated
  • Material Steel
  • Item Stationary Work Center
  • Includes Dividers and Partitions
  • Overall Width 60"
  • Overall Height 44"
  • Overall Depth 27-3/4"
  • Number of Drawers per Cabinet 13
  • Number of Compartments per Cabinet 232
  • Handle Material Aluminium
  • Drawer Capacity 400 lbs.
  • Drawer Depth 25.12"
  • Handle Type Aluminium
  • Drawer Width 25.12"
  • No. of Compartments Per Drawer (1) 28, (2) 30, (2) 20, (4) 16, (2) 12, (2) 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list