Skip Content
CABINET MODULAR DRAWER BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR DRAWER BLACK

VIDMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMRMT3189ALBK
  • Mfr. Model # MT3189ALBK
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 436.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Modular Drawer Cabinet
  • Colour Black
  • Material Steel
  • Overall Depth 27-3/4"
  • Overall Height 59"
  • Overall Width 30"
  • Number of Compartments per Cabinet 7
  • Handle Material Aluminium
  • Drawer Capacity 400 lbs.
  • Drawer Depth 25.12"
  • Handle Type Aluminium
  • Includes Dividers and Partitions
  • Number of Drawers per Cabinet 7
  • Drawer Width 25.12"
  • Usable Drawer Height (1) 5-3/8", (6) 7"
  • No. of Compartments Per Drawer (7) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list