Skip Content
CABINET MODULAR 9 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR 9 DRAWER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFP5
  • Mfr. Model # 2HFP5
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2016
  • Shipping Weight 1.0 lbs

Product Details

Full drawer extensions allows complete access to contents. Adjustable drawer dividers are included to create smaller compartments as needs change. Ball-bearing telescoping slide suspension enables smooth drawer opening and closing. Large, full-width handles provide space for included labels.

Technical Specs

  • Colour Black/Red
  • Finish Powder Coated
  • Includes Drawer Labels
  • Item Modular Drawer Cabinet
  • Overall Depth 28"
  • Overall Width 27-3/5"
  • Overall Height 62-3/10"
  • Drawer Capacity 320 lbs.
  • Usable Drawer Height 5-1/4"
  • Handle Type Steel
  • Material Steel
  • Number of Compartments per Cabinet 108
  • Number of Drawers per Cabinet 9
  • Drawer Depth 24-4/5"
  • Drawer Width 24-3/10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list