Skip Content
CABINET MODULAR 13 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MODULAR 13 DRAWER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFP6
  • Mfr. Model # 2HFP6
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2016
  • Shipping Weight 485.0 lbs

Product Details

Full drawer extensions allows complete access to contents. Adjustable drawer dividers are included to create smaller compartments as needs change. Ball-bearing telescoping slide suspension enables smooth drawer opening and closing. Large, full-width handles provide space for included labels.

Technical Specs

  • Colour Black/Red
  • Includes Drawer Labels
  • Item Modular Drawer Cabinet
  • Finish Powder Coated
  • Overall Depth 28-1/4"
  • Overall Height 61-1/2"
  • Drawer Capacity 320 lbs.
  • Overall Width 28-1/4"
  • Usable Drawer Height 2-5/8", 3-1/8", 5-1/4"
  • Material Steel
  • Handle Type Steel
  • Number of Compartments per Cabinet 156
  • Number of Drawers per Cabinet 13
  • Handle Material Steel
  • Drawer Width 24-5/16"
  • Drawer Depth 24-13/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List