CABINET MOBILE LOUVERS 20 BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET MOBILE LOUVERS 20 BINS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM3100BLP20-95
  • Mfr. Model # 3100BLP20-95
  • UNSPSC # 24101506
  • CATALOGUE PAGE # 2022
  • Shipping Weight 232.0 lbs

Product Details

Mobile workstation with 20 Hook-on(R) bins. Heavy-duty 14 gauge all-welded steel construction. 14 gauge fixed shelf. Double doors have 3-point locking handle with cylinder lock and 2 keys. Sturdy tubular handle aids in mobility. Ships fully assembled. Dur

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 16
  • Material Steel
  • Item Mobile Workstation with 20 Hook-on(R) Bins
  • Number of Doors 2
  • Handle Tubular
  • Load Capacity 2,000 lbs.
  • Overall Height 40-1/2"
  • Overall Length 42"
  • Overall Width 24"
  • Door Cabinet Depth 24"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Door Cabinet Height 30-7/32"
  • Door Cabinet Width 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list