Skip Content
CABINET MOBILE BIN AND SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MOBILE BIN AND SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM2501MLP122S1795
  • Mfr. Model # 2501MLP122S1795
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 360.0 lbs

Technical Specs

  • Cabinet Type Mobile
  • Colour Gray
  • Finish Powder Coated
  • Gauge 16
  • Overall Depth 24"
  • Material Steel
  • Item Security Cabinet
  • Door Type Flush
  • Overall Height 80"
  • Lock Type Keyed
  • Overall Width 36"
  • Total Capacity 2,800 lbs.
  • Total Number of Bins 12
  • Cabinet Shelf Capacity 500 lbs.
  • Bin Color Red
  • Assembled/Unassembled Assembled
  • Wall Mounted/Stand Alone Stand Alone
  • Total Number of Shelves 2
  • Total Number of Drawers 0
  • Includes 6" Phenolic Caster with Side-Brakes, Handle for Pushing/Stopping Cabinet
  • Bins per Cabinet 12
  • Bins per Door 0
  • Number of Cabinet Shelves 2
  • Number of Door Shelves 0
  • Cabinet Shelf W x D 35-1/2" x 21-3/8"
  • Large Cabinet Bin H x W x D 8" x 15" x 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list