COUNTERTOP SAFETY CABINET, 4 GAL, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERTOP SAFETY CABINET, 4 GAL, YELLOW

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT890400
  • Mfr. Model # 890400
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2711
  • Shipping Weight 65.0 lbs

Product Details

Sure-Grip(R) EX Countertop Flammable Safety Cabinet, Cap. 4 gallons, 1 shelf, 1 m/c door, Yellow.

Technical Specs

  • Capacity 4 gal.
  • Colour Yellow
  • Depth 17"
  • Height 22"
  • Includes Hazardous Warning Label
  • Finish lead-free epoxy/polyester powder-coat
  • Item Flammable Cabinet
  • Material Galvanized Steel
  • Number of Doors 1
  • Width 17"
  • Standards OSHA and NFPA standards
  • Safety Cabinet Type Bench Top
  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30
  • Cabinet Height Range Desk or Table Height
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list