Skip Content
CABINET MINI SAFETY STORAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET MINI SAFETY STORAGE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891200
  • Mfr. Model # 891200
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2711
  • Shipping Weight 123.0 lbs

Product Details

Countertop and compact sized safety cabinets, 1 door manual, compact, 12 US gallon capacity, 1 shelf, 35 inch by 23-1/4 inch by 18 inch, FM,N,O.

Technical Specs

  • Colour Yellow
  • Capacity 12 gal.
  • Height 35"
  • Depth 18"
  • Item Flammable Cabinet
  • Includes 4 Level Adjusting Feet, Adjustable Removable Shelf and Hazardous Warning Label
  • Finish lead-free epoxy/polyester powder-coat
  • Material Galvanized Steel
  • Number of Doors 1
  • Door Type Manual
  • Width 23-1/4"
  • Number of Shelves 1
  • Standards OSHA, NFPA Code 30, FM
  • Safety Cabinet Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Cabinet Height Range Desk or Table Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list