Skip Content
CABINET LOCKOUT STEEL YELO 20X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET LOCKOUT STEEL YELO 20X36

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PADAMC2036
  • Mfr. Model # AMC2036
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Product Details

Unfilled, Lockout Application General Lockout/Tagout, Height 20 In., Width 36 In., Depth 8 In., Colour Yellow, Includes Lock w/ (2) Keys (Up to 80 Padlocks), Material Steel

Technical Specs

  • Depth 8"
  • Includes Lock, (2) Keys
  • Item Lockout Cabinet
  • Height 36"
  • Colour Yellow
  • Material Steel
  • Width 20"
  • Max. Number of Padlocks 80
  • Lockout Application General Lockout/Tagout
  • Filled/Unfilled Unfilled
  • Number of Padlocks Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list