Skip Content
CABINET LOCKOUT STEEL YELLOW 12X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET LOCKOUT STEEL YELLOW 12X14

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PADBMC1214
  • Mfr. Model # BMC1214
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Unfilled, Lockout Application General Lockout/Tagout, Height 14 In., Width 12 In., Depth 3-1/4 In., Max. Number of Padlocks 22, Colour Yellow, Includes (2) Rods, Material Steel

Technical Specs

  • Height 14"
  • Colour Yellow
  • Depth 3-1/4"
  • Includes (2) Rods
  • Material Steel
  • Item Lockout Cabinet
  • Max. Number of Padlocks 22
  • Width 12"
  • Filled/Unfilled Unfilled
  • Lockout Application General Lockout/Tagout
  • Number of Padlocks Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list