Skip Content
CABINET LOCKOUT POLYCARB YEL 24X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET LOCKOUT POLYCARB YEL 24X40

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PADBLE2440
  • Mfr. Model # BLE2440
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Product Details

Unfilled, Lockout Application General Lockout/Tagout, Height 40 In., Width 25 In., Depth 8 In., Max. Number of Padlocks 36, Colour Yellow, Includes (6) Rods, Tag Holder, Material Polycarbonate

Technical Specs

  • Colour Yellow
  • Depth 8"
  • Height 40"
  • Includes (6) Rods, Tag Holder
  • Item Lockout Cabinet
  • Material Polycarbonate
  • Width 25"
  • Max. Number of Padlocks 36
  • Lockout Application General Lockout/Tagout
  • Filled/Unfilled Unfilled
  • Number of Padlocks Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list