CABINET LOCKOUT POLYCARB CLR 6X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET LOCKOUT POLYCARB CLR 6X16

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PADBLC0612PF-TR
  • Mfr. Model # BLC0612PF-TR
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Unfilled, Lockout Application General Lockout/Tagout, Height 16 In., Width 6 In., Depth 3-1/2 In., Max. Number of Padlocks 10, Colour Clear, Includes (2) Rods, Material Polycarbonate

Technical Specs

  • Colour Clear
  • Depth 3-1/2"
  • Height 16"
  • Includes (2) Rods
  • Item Lockout Cabinet
  • Width 6"
  • Material Polycarbonate
  • Max. Number of Padlocks 10
  • Filled/Unfilled Unfilled
  • Lockout Application General Lockout/Tagout
  • Number of Padlocks Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list