CABINET LOCKOUT POLYCARB CLR 12X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET LOCKOUT POLYCARB CLR 12X18

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PADBLC1218
  • Mfr. Model # BLC1218
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

Unfilled, Lockout Application General Lockout/Tagout, Height 18 In., Width 12 In., Depth 3-1/2 In., Max. Number of Padlocks 32, Colour Clear, Includes (3) Rods, Material Polycarbonate

Technical Specs

  • Colour Clear
  • Depth 3-1/2"
  • Includes (3) Rods
  • Height 18"
  • Item Lockout Cabinet
  • Max. Number of Padlocks 32
  • Width 12"
  • Material Polycarbonate
  • Lockout Application General Lockout/Tagout
  • Filled/Unfilled Unfilled
  • Number of Padlocks Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list