Skip Content
CABINET LOCKOUT PE YELLOW 23X26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET LOCKOUT PE YELLOW 23X26

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PADBPC2326-4V-PF
  • Mfr. Model # BPC2326-4V-PF
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

Unfilled, Lockout Application General Lockout/Tagout, Height 26 In., Width 23 In., Depth 3-1/2 In., Max. Number of Padlocks 50, Colour Yellow, Includes (4) Padlock Caddies, Material Polycarbonate, Polyethylene

Technical Specs

  • Colour Yellow
  • Item Lockout Cabinet
  • Height 26"
  • Depth 3-1/2"
  • Includes (4) Padlock Caddies
  • Material Polycarbonate, Polyethylene
  • Lockout Application General Lockout/Tagout
  • Width 23"
  • Max. Number of Padlocks 50
  • Filled/Unfilled Unfilled
  • Number of Padlocks Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list