Skip Content
CABINET LOCKOUT PE YELLOW 21X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET LOCKOUT PE YELLOW 21X32

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PADBPC2132-60P
  • Mfr. Model # BPC2132-60P
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

Unfilled, Lockout Application General Lockout/Tagout, Height 32 In., Width 21 In., Depth 7 In., Colour Yellow, Includes Lock w/ (2) Keys (Up to 300 Padlocks), Material Polycarbonate, Polyethylene

Technical Specs

  • Height 32"
  • Depth 7"
  • Colour Yellow
  • Includes Lock, (2) Keys
  • Item Lockout Cabinet
  • Material Polycarbonate, Polyethylene
  • Max. Number of Padlocks 300
  • Width 21"
  • Lockout Application General Lockout/Tagout
  • Filled/Unfilled Unfilled
  • Number of Padlocks Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list