CABINET LOCKOUT PE YELLOW 14X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET LOCKOUT PE YELLOW 14X16

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PADBPV1416
  • Mfr. Model # BPV1416
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

Unfilled, Lockout Application General Lockout/Tagout, Height 16 In., Width 14 In., Depth 3-1/2 In., Colour Yellow, Includes (12) Hooks, (1) Paper Clip, Material Polycarbonate, Polyethylene

Technical Specs

  • Colour Yellow
  • Depth 3-1/2"
  • Height 16"
  • Includes (12) Hooks, Paper Clip
  • Item Lockout Cabinet
  • Material Polycarbonate, Polyethylene
  • Width 14"
  • Lockout Application General Lockout/Tagout
  • Filled/Unfilled Unfilled
  • Number of Padlocks Included 0
  • Max. Number of Padlocks 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list