Skip Content
CABINET LOCKOUT PE YELLOW 12X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET LOCKOUT PE YELLOW 12X24

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PADBPC1224-2V-PF
  • Mfr. Model # BPC1224-2V-PF
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

Unfilled, Lockout Application General Lockout/Tagout, Height 24 In., Width 12 In., Depth 3-1/2 In., Max. Number of Padlocks 24, Colour Yellow, Includes (2) Padlock Caddies, Material Polycarbonate, Polyethylene

Technical Specs

  • Colour Yellow
  • Depth 3-1/2"
  • Height 24"
  • Includes (2) Padlock Caddies
  • Item Lockout Cabinet
  • Material Polycarbonate, Polyethylene
  • Width 12"
  • Max. Number of Padlocks 24
  • Filled/Unfilled Unfilled
  • Lockout Application General Lockout/Tagout
  • Number of Padlocks Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list