Skip Content
CABINET LEG KIT FOR 24 DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET LEG KIT FOR 24 DEEP

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHWC4LK4G-CL
  • Mfr. Model # HWC4LK4G-CL
  • UNSPSC # 30162300
  • CATALOGUE PAGE # 2019
  • Shipping Weight 16.0 lbs

Product Details

Leg kit for Duratough(TM) galvanite extra heavy-duty storage cabinets.

Technical Specs

  • Colour Charcoal Gray
  • Finish Powder Coated
  • For Use With Mfr. Nos. HWG4SC6142-2CL, HWG4SC6160-3CL, HWG4SC6178-4CL, HW4SC8460-3CL, HW4SC8478-4CL, HWG4SC8478-4CL, HWG4SC0478-4CL, HWG4CC6478-4CL, HWG4CC8478-4CL
  • Height 4"
  • Item Leg Kit
  • Includes Mounting Hardware
  • Length 24"
  • Material 12 Gauge Galvanneal Corrosion Resistant Steel
  • Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list