CABINET KEY HOLDS 500 KEYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET KEY HOLDS 500 KEYS

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST7129
  • Mfr. Model # 7129
  • UNSPSC # 46171509
  • CATALOGUE PAGE # 2224
  • Shipping Weight 37.8 lbs

Product Details

Commercial key storage cabinets. Built-in security lock for supervisor key control and procedures. Heavy gauge steel construction with piano hinged doors. Includes slots and numbered key tags. Durable beige powder-coated epoxy finish. Cabinet holds 500 keys.

Technical Specs

  • Item Cabinet, Holds 500 Keys

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list