Skip Content
CABINET KEY HOLDS 330 KEYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET KEY HOLDS 330 KEYS

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST7128D
  • Mfr. Model # 7128D
  • UNSPSC # 46171509
  • CATALOGUE PAGE # 2224
  • Shipping Weight 18.8 lbs

Product Details

Commercial key storage cabinets. Built-in security lock for supervisor key control and procedures. Heavy gauge steel construction with piano hinged doors. Includes slots and numbered key tags. Durable beige powder-coated epoxy finish. Cabinet holds 330 keys.

Technical Specs

  • Colour Sand
  • Height 20"
  • Includes (2) Keys, Key Holders, Cross Reference Chart and Installation Hardware
  • Depth 5"
  • Item Key Cabinet
  • Material Steel
  • Width 16-1/2"
  • Mounting Type Wall Mount
  • Key Capacity 330

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list