Skip Content
CABINET KEY HOLDS 120 KEYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET KEY HOLDS 120 KEYS

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST7126D
  • Mfr. Model # 7126D
  • UNSPSC # 46171509
  • CATALOGUE PAGE # 2224
  • Shipping Weight 10.11 lbs

Product Details

Commercial key storage cabinets. Built-in security lock for supervisor key control and procedures. Heavy gauge steel construction with piano hinged doors. Includes slots and numbered key tags. Durable beige powder-coated epoxy finish. Cabinet holds 120 keys.

Technical Specs

  • Finish Durable Powder Coated
  • Includes 2 Keys, Key Holders, Cross Reference Chart and Installation Hardware
  • Item Key Cabinet
  • Key Capacity (Units) 120
  • Material Heavy Duty Steel
  • Overall Depth (In.) 3-1/4
  • Overall Height (In.) 17
  • Overall Width (In.) 13
  • Type Surface Mount
  • Door Hinged Door
  • Built-In Slotted Key Racks
  • For Use With Spare Key and Access Card Storage

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List