Skip Content
CABINET KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL425S24ME
  • Mfr. Model # 425S24ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 163.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 22
  • Includes (2) Keys, (4) Shelves
  • Item Storage Cabinet
  • Material Steel
  • Cabinet Color Black
  • Shelf Capacity 200 lb.
  • Assembled/Unassembled Unassembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Width of Cabinet 48"
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Height of Cabinet 72"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list