Skip Content
CABINET KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL425S18HG
  • Mfr. Model # 425S18HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Material Steel
  • Finish Powder Coated
  • Includes (2) Keys, (4) Shelves
  • Gauge 22
  • Overall Depth 18"
  • Number of Shelves 4
  • Item Storage Cabinet
  • Cabinet Color Gray
  • Overall Height 72"
  • Handle Keyed
  • Shelf Capacity 200 lb.
  • Overall Width 48"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Locking System 3-Point
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 72"
  • Locking Points 3 Points
  • Depth of Cabinet 18"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List