Skip Content
CABINET KD VENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET KD VENTED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL825S18EV-ME
  • Mfr. Model # 825S18EV-ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Includes (2) Keys, (4) Shelves
  • Finish Powder Coated
  • Gauge 20
  • Item Storage Cabinet
  • Material Steel
  • Number of Shelves 4
  • Overall Depth 18"
  • Cabinet Color Black
  • Handle Keyed
  • Overall Height 78"
  • Shelf Capacity 250 lb.
  • Overall Width 48"
  • Locking System 3-Point
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Locking Cabinet Yes
  • Width of Cabinet 48"
  • Height of Cabinet 78"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Ventilated
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List