Skip Content
CABINET KD MOBILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET KD MOBILE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL425S24M-PT
  • Mfr. Model # 425S24M-PT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Technical Specs

  • Gauge 22 Gauge Body, Shelves and Doors, 16 Gauge Frame
  • Finish Powder Coated
  • Includes (2) Keys
  • Number of Shelves 4
  • Item Storage Cabinet
  • Material Cold Rolled Sheet Steel
  • Cabinet Color Parchment
  • Shelf Capacity 200 lb.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Casters Included Yes
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Caster Type (4) Swivel with Locks
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List