Skip Content
CABINET KD MOBILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET KD MOBILE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL425S24M-ME
  • Mfr. Model # 425S24M-ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Technical Specs

  • Includes (2) Keys
  • Finish Powder Coated
  • Material Cold Rolled Sheet Steel
  • Gauge 22 Gauge Body, Shelves and Doors, 16 Gauge Frame
  • Item Storage Cabinet
  • Cabinet Color Black
  • Shelf Capacity 200 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Height of Cabinet 78"
  • Locking Points 3 Points
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Casters Included Yes
  • Number of Drawers 0
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Caster Type (4) Swivel with Locks
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list