!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABINET KD MOBILE VENTED

CABINET KD MOBILE VENTED

HALLOWELL

CABINET KD MOBILE VENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET KD MOBILE VENTED

CABINET KD MOBILE VENTED

HALLOWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HAL825S24EVM-PT
  • Mfr. Model # 825S24EVM-PT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 939
  • Shipping Weight 214.0 lbs

Technical Specs

  • Item Storage Cabinet
  • Body Panel Type Solid
  • Cabinet Material Steel
  • Door Handle Type Swing
  • Duty Rating Medium Duty
  • Frame Assembled Unassembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 24"
  • Overall Width 48"
  • Cabinet Finish Powder Coated
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Door Locking Points 3
  • Includes (2) Keys
  • Method of Construction Bolted: Welded
  • Series 800
  • Shelf Material Thickness 22 ga
  • Base Type Casters
  • Cabinet Colour Parchment
  • Cabinet Storage Components Shelves
  • Door Type Ventilated
  • For Use Indoors/Outdoors No
  • Load Capacity per Shelf 250 lb
  • Mobility Mobile
  • Number of Shelves 1
  • Overall Height 84"
  • Audit Trail Storage None
  • Door Opening 180 Degrees
  • Panel Material Thickness 20 ga
  • Caster Type (4) Swivel with Locks
  • Door Material Thickness 20 ga
  • Includes Keys Yes
  • Number of Keys 2
  • Shelf Adjustment Increments 2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list