Skip Content
CABINET KD MOBILE VENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET KD MOBILE VENTED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL425S24EVM-HG
  • Mfr. Model # 425S24EVM-HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Technical Specs

  • Includes (2) Keys
  • Gauge 22 Gauge Body, Shelves and Doors, 16 Gauge Frame
  • Finish Powder Coated
  • Item Storage Cabinet
  • Material Cold Rolled Sheet Steel
  • Shelf Capacity 200 lb.
  • Cabinet Color Gray
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included Yes
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Ventilated
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Caster Type (4) Swivel with Locks
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list