Skip Content
CABINET JUMBO SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET JUMBO SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENJ1878ASD
  • Mfr. Model # J1878ASD
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2011
  • Shipping Weight 194.0 lbs

Product Details

Each extra wide door rides on four heavy-duty leaf hinges while a three-point locking system ensures secure storage. Integrated levelers keep the unit level on uneven floors. Two brushed chrome handles, with one that locks both doors, make opening and closing of the dual swing-out doors easy.

Technical Specs

  • Finish Powder Coated
  • Includes (2) Handles, Key Lock with (2) Keys, (1) Bottom Shelf, (4) Adjustable Shelves, Floor Levelers
  • Gauge 20
  • Item Storage Cabinet
  • Material Cold Rolled Carbon Steel
  • Cabinet Color Sand
  • Standards SCS, ANSI/BIFMA
  • Shelf Capacity 400 lbs.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Depth of Cabinet 18"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Method of Construction Bolted
  • Cabinet Door Type Standard
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Height Range Full Height
  • Cabinet Handle Style Swing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list