Skip Content
CABINET JUMBO COMBO BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET JUMBO COMBO BLACK

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENJ1878CBK
  • Mfr. Model # J1878CBK
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2011
  • Shipping Weight 193.0 lbs

Product Details

Each extra wide door rides on four heavy-duty leaf hinges while a three-point locking system ensures secure storage. Integrated levelers keep the unit level on uneven floors. Two brushed chrome handles, with one that locks both doors, make opening and closing of the dual swing-out doors easy.

Technical Specs

  • Cabinet Color Black
  • Item Jumbo Combination Cabinet
  • Width of Cabinet 48"
  • Height of Cabinet 78"
  • Depth of Cabinet 28"
  • Gauge 20
  • Finish Powder Coated
  • Material Cold Rolled Carbon Steel
  • Number of Doors 2
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 24" Coat Rod, Floor Levelers
  • Shelf Capacity 400 lbs.
  • Standards SCS, ANSI/BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Method of Construction Bolted
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Cabinet Strength Rating Industrial
  • Cabinet Style Combination
  • Cabinet Door Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list