Skip Content
CABINET JUMBO BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET JUMBO BLACK

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENJ2478ABK
  • Mfr. Model # J2478ABK
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2011
  • Shipping Weight 214.0 lbs

Product Details

Each extra wide door rides on four heavy-duty leaf hinges while a three-point locking system ensures secure storage. Integrated levelers keep the unit level on uneven floors. Two brushed chrome handles, with one that locks both doors, make opening and closing of the dual swing-out doors easy.

Technical Specs

  • Finish Powder Coated
  • Includes (4) Adjustable Shelves, Bottom, Top, Right Side, Left Side, Back, Right Door, Left Door, Locking Handle with Keys
  • Gauge 20
  • Item Jumbo Storage Cabinet
  • Material Cold Rolled Carbon Steel
  • Cabinet Color Black
  • Standards SCS, ANSI/BIFMA
  • Shelf Capacity 400 lbs.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Assembled/Unassembled Unassembled
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Method of Construction Bolted
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list