Skip Content
CABINET JUMBO BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET JUMBO BLACK

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENJ1878ABK
  • Mfr. Model # J1878ABK
  • UNSPSC # 24112400
  • CATALOGUE PAGE # 2011
  • Shipping Weight 194.0 lbs

Product Details

Each extra wide door rides on four heavy-duty leaf hinges while a three-point locking system ensures secure storage. Integrated levelers keep the unit level on uneven floors. Two brushed chrome handles, with one that locks both doors, make opening and closing of the dual swing-out doors easy.

Technical Specs

  • Gauge 20
  • Finish Powder Coated
  • Item Storage Cabinet
  • Includes (2) Handles, Key Lock with (2) Keys, (1) Bottom Shelf, (4) Adjustable Shelves, Floor Levelers
  • Material Cold Rolled Carbon Steel
  • Number of Shelves (4) Adjustable, (1) Fixed - Bottom
  • Overall Depth 18"
  • Cabinet Color Black
  • Handle Double
  • Overall Height 78"
  • Overall Width 48"
  • Shelf Capacity 400 lbs.
  • Standards SCS, ANSI/BIFMA
  • Locking System 3-Point
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Cabinet Style Shelving
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Method of Construction Bolted
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List